Buy more than* S$200* and get FREE SHIPPING

  • Paper Base Material Phenol Resin Laminated Boards
  • Paper Base Material Phenol Resin Laminated Boards
  • Paper Base Material Phenol Resin Laminated Boards

Paper Base Material Phenol Resin Laminated Boards FL102N

3.67 (3)
Item.#
07096686
Mfr.#
FL102N
Package Qty.
1Sheet
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Thickness Tolerance (mm)
+/-0.55
Distortion Ratio (%)
0.65 or less (to 1000mm)
Width (mm)
125
Shape
Setsu-ban
Standard (Type)
ANSI: XX
Acetone-resistance
No abnormal (30min between boiling)
Cleavage Strength (KN)
3.9-6.4
Izod Impact Strength(J/cm)
0.21-0.40
Rockwell Hardness
M Scale: 110 + / -10
Withstand Voltage
And in Nuki-so-yu: No destruction (15MV / m OK) edgewise hot oil: No destruction (9kV OK)
Appearance
After heating: no abnormality (130 degC , 2h)
Color
Natural color
Thickness (mm)
15
Bending Strength (MPa)
LW: 120 over 200 CW: 110 over 180
Length (mm)
125
Material
Paper phenolic resin
Specific Gravity
1.31-1.35
JIS Standard
PL-PEM
Water Absorption Rate (%)
0.45
Type
Setsu-ban
Standard
Food Sanitation Law on railway vehicle insulation fit
Insulation Resistance (Mohm)
Normal: 5x103 over 106 after boiling: 3x10 over 5x102
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
As a conductor support
1
From Japan
On 2018-02-26 14:50:51
Materials have no problem but liaison of delivery is slow Extremely hard to deal with
This review is about item#7096923.
I bought it for creating a demonstration set of our products.
5
From Japan
On 2017-01-05 15:10:56
There was no scratch on the surface, and it was in a clean delivery state. The cut was also perpendicular and it was usable as it was.
This review is about item#7096792.
To create a boomerang
5
From Japan
On 2013-11-19 00:37:28
It is just right to get two boomerangs of three blades.
This review is about item#07096783.