Buy more than* S$200* and get FREE SHIPPING

  • Paper Base Material Phenol Resin Laminated Boards
  • Paper Base Material Phenol Resin Laminated Boards
  • Paper Base Material Phenol Resin Laminated Boards

Paper Base Material Phenol Resin Laminated Boards FL102N

5.00 (2)
Item.#
07096747
Mfr.#
FL102N
Package Qty.
1Sheet
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bending Strength (MPa)
LW: 120 over 200 CW: 110 over 180
Length (mm)
250
Material
Paper phenolic resin
Specific Gravity
1.31-1.35
JIS Standard
PL-PEM
Water Absorption Rate (%)
0.60 below
Type
Setsu-ban
Color
Natural color
Thickness (mm)
10
Standard
Food Sanitation Law on railway vehicle insulation fit
Insulation Resistance (Mohm)
Normal: 5x103 over 106 after boiling: 3x10 over 5x102
Shape
Setsu-ban
Standard (Type)
ANSI: XX
Acetone-resistance
No abnormal (30min between boiling)
Cleavage Strength (KN)
3.9-6.4
Izod Impact Strength(J/cm)
0.21-0.40
Rockwell Hardness
M Scale: 110 + / -10
Thickness Tolerance (mm)
+/-0.45
Distortion Ratio (%)
0.65 or less (to 1000mm)
Width (mm)
250
Appearance
After heating: no abnormality (130 degC , 2h)
Withstand Voltage
And in Nuki-so-yu: No destruction (15MV / m OK) edgewise hot oil: No destruction (9kV OK)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I bought it for creating a demonstration set of our products.
5
From Japan
On 2017-01-05 15:10:56
There was no scratch on the surface, and it was in a clean delivery state. The cut was also perpendicular and it was usable as it was.
This review is about item#7096792.
To create a boomerang
5
From Japan
On 2013-11-19 00:37:28
It is just right to get two boomerangs of three blades.
This review is about item#07096783.