Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Paper Base Material Phenol Resin Laminated Boards
  • Paper Base Material Phenol Resin Laminated Boards
  • Paper Base Material Phenol Resin Laminated Boards

Paper Base Material Phenol Resin Laminated Boards FL102N

3.67 (3)
Item.#
07096783
Mfr.#
FL102N
Package Qty.
1Sheet
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shape
Cutting plate
Standard (Type)
ANSI: XX
Acetone-resistance
No abnormal (30 minutes boiling)
Cleavage Strength (KN)
3.9 to 6.4
Izod Impact Strength(J/cm)
0.21 to 0.40
Rockwell Hardness
M scale: 110 +/- 10
Thickness Tolerance (mm)
+/-0.20
Distortion Ratio (%)
3.00 or less (to 1000mm)
Width (mm)
330
Appearance
After heating: no abnormality (130 deg C, 2h)
Withstand Voltage
No breakdown (15MV / m OK) edgewise hot oil: Nuki-so-yu in no destruction (9kV OK)
Length (mm)
330
Material
Paper phenolic resin
Specific Gravity
1.31 to 1.35
JIS Standard
PL-PEM
Water Absorption Rate (%)
0.95 or less
Type
Cutting plate
Color
Natural color
Thickness (mm)
3
Bending Strength (MPa)
LW: 120 - 200 CW: 110 - 180
Insulation Resistance (Mohm)
Normal: 5 x 10 3 - 10 6 after boiling: 3 x 10 - 5 x 10 2
Standard
Food Sanitation Law on railway vehicle insulation fit
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
As a conductor support
1
From Japan
On 2018-02-26 14:50:51
Materials have no problem but liaison of delivery is slow Extremely hard to deal with
This review is about item#7096923.
I bought it for creating a demonstration set of our products.
5
From Japan
On 2017-01-05 15:10:56
There was no scratch on the surface, and it was in a clean delivery state. The cut was also perpendicular and it was usable as it was.
This review is about item#7096792.
To create a boomerang
5
From Japan
On 2013-11-19 00:37:28
It is just right to get two boomerangs of three blades.
This review is about item#07096783.