Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Paper Base Material Phenol Resin Laminated Boards
  • Paper Base Material Phenol Resin Laminated Boards
  • Paper Base Material Phenol Resin Laminated Boards

Paper Base Material Phenol Resin Laminated Boards FL102N

5.00 (2)
Item.#
07096826
Mfr.#
FL102N
Package Qty.
1Sheet
Ship pack of
1
62.00 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Type
Cutting plate
Color
Natural color
Thickness (mm)
10
Bending Strength (MPa)
LW: 120 - 200 CW: 110 - 180
Length (mm)
330
Material
Paper phenolic resin
Specific Gravity
1.31 to 1.35
JIS Standard
PL-PEM
Water Absorption Rate (%)
0.6
Insulation Resistance (Mohm)
Normal: 5 x 10 3 - 10 6 after boiling: 3 x 10 - 5 x 10 2
Standard
Food Sanitation Law on railway vehicle insulation fit
Thickness Tolerance (mm)
+/-0.45
Distortion Ratio (%)
0.65 (to 1000mm)
Width (mm)
330
Shape
Cutting plate
Standard (Type)
ANSI: XX
Acetone-resistance
No abnormal (30 minutes boiling)
Cleavage Strength (KN)
3.9 to 6.4
Izod Impact Strength(J/cm)
0.21 to 0.40
Rockwell Hardness
M scale: 110 +/- 10
Withstand Voltage
No breakdown (15MV / m OK) edgewise hot oil: Nuki-so-yu in no destruction (9kV OK)
Appearance
After heating: no abnormality (130 deg C, 2h)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It was purchased for demonstration set creation of our products.
5
From Japan
On 2017-01-05 15:10:56
Without any scratches on the surface, it was a beautiful delivery state. Cut even come out well is a right angle, you can use it.
This review is about item#7096792.
The boomerang of production
5
From Japan
On 2013-11-19 00:37:28
It is just a good a boomerang of a three-bladed two take size.
This review is about item#07096783.