Buy more than* S$200* and get FREE SHIPPING

  • Cloth Based Phenol Resin Laminated Board
  • Cloth Based Phenol Resin Laminated Board
  • Cloth Based Phenol Resin Laminated Board

Cloth Based Phenol Resin Laminated Board FL-FLEN

4.67 (3)
Item.#
07096941
Mfr.#
FL-FLEN
Package Qty.
1Sheet
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Cutting plate
Color
Natural color
Thickness (mm)
3
Bending Strength (MPa)
LW: 118 - 167 CW: 98 - 147
Length (mm)
125
Material
Cloth phenolic resin
Cleavage Strength (KN)
6.9 to 10.8
Water Absorption Rate (%)
1.30 or less
Appearance
After heating: no abnormality (140 deg C, 2h)
Specific Gravity
1.32 to 1.36
Withstand Voltage
Nuki-so-yu in: None destruction (11MV / m OK)
Thickness Tolerance (mm)
+/-0.30
Distortion Ratio (%)
3.00 or less (to 1000mm)
Width (mm)
125
Shape
Cutting plate
Standard (Type)
ANSI: (LE)
Acetone-resistance
No abnormal (30 minutes boiling)
JIS Standard
PL-FLE
Rockwell Hardness
M scale: 115 +/- 10
Insulation Resistance (Mohm)
Normal: 10 3 - 10 5 after boiling: 5 x 10 - 10 3
Izod Impact Strength(J/cm)
0.50 to 1.00
Standard
Food Sanitation Law on railway vehicle insulation fit
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Carburetor Insulator Cutting
4
From Japan
On 2016-04-16 10:51:39
For the bike · restore, the insulator was cut with the face angle shifted for carburetor axis correction, the cutting ability was simple and completed in a short time, it was perfect without strange pinholes and peeling Although I wanted it, I could not find it, although carbon black is not good electrically, but there are also such usage methods, so please consider it
This review is about item#07096984.
Current production machine parts.
5
From Japan
On 2016-01-11 20:22:17
I bought it because the price delivery date is the best as compared with other places. There are various sizes and the best.
This review is about item#07097063.
Curing of machined surfaces heated by welding
5
From Japan
On 2015-02-14 10:05:59
I think that it is a very good sending article. I can sell it easily by purchasing it with Monotaro.
This review is about item#07096941.