Buy more than* S$200* and get FREE SHIPPING

  • Cloth Based Phenol Resin Laminated Board
  • Cloth Based Phenol Resin Laminated Board
  • Cloth Based Phenol Resin Laminated Board

Cloth Based Phenol Resin Laminated Board FL-FLEN

4.67 (3)
Item.#
07097124
Mfr.#
FL-FLEN
Package Qty.
1Sheet
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
86.57 SGD
ADD TO CART
Shipped after 2017-07-28
Now we ship to...
...see all
Item Feature
Thickness Tolerance (mm)
+/-0.50
Distortion Ratio (%)
1.30 or less (to 1000mm)
Width (mm)
330
Shape
Setsu-ban
Standard (Type)
ANSI: (LE)
Acetone-resistance
No abnormal (30min between boiling)
Cleavage Strength (KN)
6.9-10.8
Izod Impact Strength(J/cm)
0.50-1.00
Rockwell Hardness
M Scale: 115 + / -10
Withstand Voltage
Nuki-so-yu in: None destruction (11MV / m OK)
Appearance
After heating: no abnormality (140 degC , 2h)
Color
Natural color
Thickness (mm)
6
Bending Strength (MPa)
LW: 118 over 167 CW: 98 over 147
Length (mm)
330
Material
Cloth phenolic resin
Specific Gravity
1.32-1.36
JIS Standard
PL-FLE
Water Absorption Rate (%)
0.95 or less
Type
Setsu-ban
Standard
Food Sanitation Law on railway vehicle insulation fit
Insulation Resistance (Mohm)
Normal: 103 over 105 after boiling: 5x10 over 103
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Carburetor Insulator Cutting
4
From Japan
On 2016-04-16 10:51:39
For the bike · restore, the insulator was cut with the face angle shifted for carburetor axis correction, the cutting ability was simple and completed in a short time, it was perfect without strange pinholes and peeling Although I wanted it, I could not find it, although carbon black is not good electrically, but there are also such usage methods, so please consider it
This review is about item#07096984.
Current production machine parts.
5
From Japan
On 2016-01-11 20:22:17
I bought it because the price delivery date is the best as compared with other places. There are various sizes and the best.
This review is about item#07097063.
Curing of machined surfaces heated by welding
5
From Japan
On 2015-02-14 10:05:59
I think that it is a very good sending article. I can sell it easily by purchasing it with Monotaro.
This review is about item#07096941.