Buy more than* S$200* and get FREE SHIPPING

  • Lead Paper
  • Lead Paper
  • Lead Paper
  • Lead Paper
  • Lead Paper

Lead Paper -

by LION
5.00 (5)
Item.#
07097343
Mfr.#
-
Package Qty.
1Pack(75Sheetx2Roll)
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Sheet Size (mm)
275x240
Perforation (cm)
24
Size
Medium
Weight (g)
500
Outside Dimension (mm)
250x280x125