Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nepia Absorption Kitchen Towel

Nepia Absorption Kitchen Towel -

4.83 (12)
Item.#
07097377
Mfr.#
-
Package Qty.
1Pack(50Sheetx2Roll)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Sheet Size (mm)
228x220
Number of Sheets
50 (1roll)
Outside Dimension (mm)
204x228x102
Weight (g)
260
Customer Reviews
5 star 11
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.83
12 Customer Reviews
The reviews are automatic translation.
Equipment Maintenance
5
From Japan
On 2018-04-09 09:08:57
Although it is a product for kitchens, cleanly wipe industrial oil without breaking paper. It is convenient because paper is caught in oil and rubbing.
This review is about item#24165444.
Cooking work
5
From Japan
On 2017-12-12 15:16:37
I think that the quality is good, the price is also cheap and a good product.
This review is about item#24165453.
Tempura oil cut
5
From Japan
On 2017-11-30 15:03:07
The amount of oil absorption is much more than the one we used so far and the absorption time is early.
This review is about item#24165444.
Dishware dish draining etc of vegetables etc.
5
From Japan
On 2017-08-25 18:29:54
The paper was very supple and easy to use. I also want to use it.
This review is about item#24165444.
Maintenance of the motorcycle
5
From Japan
On 2017-04-17 19:49:51
Although it was not as thick as I thought, it can be used without problems
This review is about item#24165444.
During machine maintenance, oil removal work
5
From Japan
On 2017-04-01 11:47:59
The product is a manufacturer product and I am satisfied with the quality. I am satisfied with the price as well.
This review is about item#24165453.
Car windows wipe
5
From Japan
On 2017-02-11 00:41:55
It also absorbs water well and carries out liquid and it does not break even if it rubs strongly and it is used very convenient. It is easy to clean up as it is thrown away as it is dirty.
This review is about item#24165444.
Cleaning application
3
From Japan
On 2017-02-04 15:15:43
The quality for cleaning is satisfactory, but the price is expensive.
This review is about item#24165444.
In the kitchen, for example, fried dumpling substitutes
5
From Japan
On 2016-08-06 18:23:19
It is made of easy-to-use materials, so you can easily use it according to the application
This review is about item#89865447.
In the kitchen, use it for wiping, wrapping, for cars, wiping where you do not want to scratch them.
5
From Japan
On 2014-12-01 14:51:15
Good water / oil absorption. The material is also soft and hand-friendly. Because it is so soft it can be used without damaging the car body and wheels.
This review is about item#07097377.