Buy more than* S$200* and get FREE SHIPPING

  • Hot Cooking Sheet

Hot Cooking Sheet 30cmx20m

5.00 (3)
Item.#
07097386
Mfr.#
30cmx20m
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Sheet Length (m)
20
Sheet Width (mm)
300
Outer Dimensions (Length x Width x Height) (mm)
310x45x45
Weight (g)
300
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Make a dry fruit.
5
From Japan
On 2014-12-12 20:25:31
This product is, at the time of the dry work compared to other products, since the peeled off to Hittsuki without clean, was indispensable. But because the winding is short, had been forced to inconvenience will run out soon. At that time, since in the eyes of the products for business, immediately it was purchased, because any comparable use without a general-purpose, has been very useful.
This review is about item#07097386.
It is for home use.
5
From Japan
On 2014-06-02 13:16:15
If I had bought it in a neighborhood shop, I was looking for a thick roll because it got lost soon as it had few windings and garbage became more.
This review is about item#07097386.
cooking
5
From Japan
On 2014-05-21 12:19:31
It is really useful when cooking is not direct flame. Also use frying pan etc. There is no sticky beef tongue etc sticking to the frying pan and you will also get grilled colors. Frost lid oven dish making sweets ... Although places of activity are versatile, ones on the market are less winding and I will be handy.
This review is about item#07097386.