Buy more than* S$200* and get FREE SHIPPING

  • Cooking Wheel

Cooking Wheel 30cmx25m

5.00 (1)
Item.#
07097404
Mfr.#
30cmx25m
Package Qty.
1Roll
Ship pack of
1
6.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (microm)
12
Case Dimension (mm)
265x415x325
Weight (kg)
12.5
Width (cm)
30
Length (m)
25
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cooking in the oven toaster
5
From Japan
On 2014-05-21 12:12:28
When you put the crisping and browning after the range or make a foil baked Come in handy to have. Those of supermarkets and mass merchandisers is because it will run out soon This length will be saved. But, would roll from the wrong box when the poor ... in the subsequent use There is the notes.
This review is about item#07097404.