Buy more than* S$200* and get FREE SHIPPING

  • Cooking Wheel

Cooking Wheel 30 cm x 50 m

5.00 (2)
Item.#
07097413
Mfr.#
30 cm x 50 m
Package Qty.
1Roll
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (microm)
12
Case Dimension (mm)
300x333x230
Weight (kg)
12
Width (cm)
30
Length (m)
50
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for cooking when putting cooking in the oven, used to coat paella bread when baking paella, used for cooking.
5
From Japan
On 2017-07-31 14:32:40
Because it is hard to break and can be used more than once, I will price a little, but I am satisfied with sufficient cost performance.
This review is about item#7097404.
Cooking in an oven toaster
5
From Japan
On 2014-05-21 12:12:28
It is handy when you make foil grill and give a crispy or baked color after the range. Since those of supermarkets and mass merchandisers will soon disappear, this length will be saved. However, if I accidentally roll it out of the box, it will be bad with subsequent use · · · There are notes.
This review is about item#07097404.