Buy more than* S$200* and get FREE SHIPPING

  • Saran Wrap

Saran Wrap OperationFor45cmx50m

4.44 (9)
Item.#
07097465
Mfr.#
OperationFor45cmx50m
Package Qty.
1Roll
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Cold Resistance Temperature (deg C)
-60
Material
Polyvinylidene chloride
Width (cm)
45
Type
BOX LARGE
Heat-Resistant Temperature (deg C)
140
TRUSCO Part Number
417-0342
Length (m)
50
Specification
For business use
Customer Reviews
5 star 6
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Wrapping of stollen (baked goods)
5
From Japan
On 2016-11-18 15:13:30
Unlike other lap, since the firm is also the thickness, use Saran wrap in the packaging of the product
This review is about item#2146838.
In the home
5
From Japan
On 2016-10-22 17:21:49
We come in handy in a stable and a lot of easy-to-use frequently used home
This review is about item#2146804.
To everyday
5
From Japan
On 2016-08-30 22:24:10
Absolutely no problem. Quality is also good. It also buys it to disappear.
This review is about item#2146822.
Lid of lacquer (paint)
3
From Japan
On 2016-05-08 16:30:14
Ordinary things. Price was disappointed a little high.
This review is about item#02146804.
Save the like of the leftovers in meal
4
From Japan
On 2016-04-20 21:41:05
Since the pitch and cut with snugly into the container, bought always. The is is a little frustrated not pretty much the case for likely usually becomes cheaper in the 50m, buy this size so soon disappear.
This review is about item#02146813.
Workbench protect
5
From Japan
On 2016-04-13 22:40:22
It is very easy to use. Thickness, sharpness, such as per-friendliness is different again from the cheap.
This review is about item#02146865.
Packaging of eaten food
5
From Japan
On 2015-03-20 14:26:20
Easy-to-use. It survives because long.
This review is about item#02146822.
To wrap the food to save
5
From Japan
On 2015-02-11 14:58:20
Sticking is good usability is good to the container
This review is about item#02146822.
For the unity of luggage
3
From Japan
On 2015-01-13 14:08:42
Although I bought instead of stretch film, because the usability is bad, I quit. After all, it was a wrap, such as use in the home.
This review is about item#02146804.