Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Lead, Frozen Storage Bag

Lead, Frozen Storage Bag 325017

by LION
4.50 (2)
Item.#
07097483
Mfr.#
325017
Package Qty.
1Pack(15Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Weight (g)
235
Back Dimension (Length x Width x Thickness) (mm)
268x279x0.070
Type
Large
Dimensions (Width W x Height H x Depth D) (mm)
288x70x60
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Preservation of fresh fish
4
From Japan
On 2017-08-25 14:49:48
I am satisfied with the function, but a little larger size I want.
This review is about item#7097483.
Neighborhood association event
5
From Japan
On 2015-12-24 18:20:23
It was convenient but good, but I want a little more.
This review is about item#07097483.