Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Counter Cloth Thick and Large
  • Counter Cloth Thick and Large
  • Counter Cloth Thick and Large

Counter Cloth Thick and Large FT-352

5.00 (1)
Item.#
07097675
Mfr.#
FT-352
Package Qty.
1Box(30Sheet)
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimension (cm)
61x61
Type
Thick, large size
TRUSCO Part Number
380-8904
Type
Thick, large size
Color
Green
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Table wiping, confectionery manufacture
5
From Japan
On 2018-04-14 17:38:34
Even if your hands are dry, there is no catch, so it's easy to use.
This review is about item#7097684.