Buy more than* S$200* and get FREE SHIPPING

  • White Dishcloth Detergent

White Dishcloth Detergent -

5.00 (3)
Item.#
07097693
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
2.10 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Width W x Height H x Depth D) (mm)
87x58x28
Specification
98 percent pure soap
Weight (g)
140
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
washing up
5
From Japan
On 2017-02-06 11:18:49
It is softer than ordinary soap. It can be used for cooking utensils because it is fragrance free.
This review is about item#7097693.
Wash basin
5
From Japan
On 2015-09-11 05:51:58
It is soap that contains no unnecessary ingredients (fragrance etc.), so I use it with confidence.
This review is about item#07097693.
To the hand-washing soap for the kitchen
5
From Japan
On 2012-07-08 16:15:34
Even if it is used in the kitchen it is easy to use without odor transfer to dishes
This review is about item#07097693.