Buy more than* S$200* and get FREE SHIPPING

  • Charmy V for business use
  • Charmy V for business use
  • Charmy V for business use

Charmy V for business use -

by LION
4.33 (3)
Item.#
07097806
Mfr.#
-
Package Qty.
1PC(2L)
Ship pack of
1
15.37 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nozzle Outside Diameter (phi mm)
12
Dimensions (Width W x Height H x Depth D) (mm)
130x270x95
TRUSCO Part Number
005-6227
pH
Neutral
Weight (kg)
2.2
Ingredients
Surfactant (30%), sodium alkyl ether sulfate, sodium alkyl sulfonate, alkyl amine oxides, polyoxyethylene fatty acid alkanol amides, stabilizer
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
During the kitchen work
5
From Japan
On 2017-02-02 15:25:15
You can buy cheaper than the drugstore. But the frequency is not high, we try to always buy this and no.
This review is about item#7097806.
Used in the cooking chamber
3
From Japan
On 2015-03-13 14:28:13
Used, for example, oil thing is attached dishes and pots, pans and the like. Dirt is using so easy to fall.
This review is about item#07097806.
Dishwashing
5
From Japan
On 2013-02-01 13:22:56
In spite of the price, it was good in the sense used.
This review is about item#07097806.