Buy more than* S$200* and get FREE SHIPPING

  • Dish Detergent,"Yashinomi"

Dish Detergent,"Yashinomi" -

5.00 (2)
Item.#
07097815
Mfr.#
-
Package Qty.
1PC(600mL)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
004-6574
pH
Neutral
Capacity (mL)
600
Type
Main body
AS ONE Part Number
1-8889-01
Dimensions (Width W x Depth D x Height H) (mm)
95x67x181
Weight (g)
686
Ingredients
(Fatty acid alkanolamide), sequestrants anionic surfactants (sodium alkyl ether sulfate), nonionic surfactants
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Dishwashing
5
From Japan
On 2015-01-18 09:42:55
Bubbles I have too much detergent does not feel that wash because it does not stand up, start using and do not know whether the oil stains have fallen is it was a bad impression, but of surfactant Looking at the manual following a whopping half compared to the amount used by other companies (self-use products) 3 and goods, up to one-third of the surface-active agent only this product is to reduce considerably the amount of use of the next time know that do not use oil stains in the fairly small amount was tried using falls well also, hand compared bubbling little diversion breakage felt well will save tap water and with other companies rough has been reduced, detergency of the real component of the palm in rough hand, saving of tap water, friendly to the environment, the oil smell after washing as third-party products than anything I like totally without much, but two to three times of the still inexpensive other companies to price basis to you because menu - will do your gun for your effort to be a little more even cheaper as the future challenges of Mr. Kerr's Monotarou
This review is about item#07097824.
washing up
5
From Japan
On 2012-03-22 17:29:20
Is a little increase in price, but you have to buy a refill because the skin-friendly.
This review is about item#07097824.