Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Dish Detergent,"Yashinomi"

Dish Detergent,"Yashinomi" -

4.60 (5)
Item.#
07097824
Mfr.#
-
Package Qty.
1PC(500mL)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
pH
Neutral
AS ONE Part Number
1-8889-02
Capacity (mL)
500
Type
Refill (bag)
Ingredients
(Fatty acid alkanolamide), sequestrants anionic surfactants (sodium alkyl ether sulfate), nonionic surfactants
Dimensions (Width W x Depth D x Height H) (mm)
125x60x215
Weight (g)
524
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Palm fruit detergent
4
From Japan
On 2018-04-19 14:46:28
I was concerned about disinfection of vegetable fruits and wax residue I use natural coconut oil so it can be used with confidence.
This review is about item#26606423.
washing up
5
From Japan
On 2018-04-02 15:38:12
I am doing dishwashing once a day, but I do not care much about rough hands even if I do not have rubber gloves. I am convinced even if it is a little expensive.
This review is about item#26606423.
I use it for tableware.
4
From Japan
On 2017-02-03 14:32:39
It's a nice detergent for gentle hand-washing.
This review is about item#26606423.
Dishwasher
5
From Japan
On 2015-01-18 09:42:55
Bubbles I have too much detergent does not feel that washing does not stand up, start using and do not know whether the oil stains is down is was a bad impression, but of the surfactant Looking at the manual following what half as compared to the amount used by other companies (self-use products) 3 and goods, up to one-third of the surface-active agent only this product is to reduce considerably the amount used from the next time it can be seen that that does not use oil contaminated with considerably less amount was try to use falls well also, hand compared bubbling little diversion breakage felt well will save tap water and with other companies rough is now less, detergency of the real component of palm in rough hand, savings of tap water, friendly to the environment, the oil smell after washing as third-party products than anything I like without any great, but two to three times of the still cheap other companies to price basis to you because the main - mosquitoes Mr. Monotarou's I will your gun for your effort to be a little more even cheaper as future challenges
This review is about item#07097824.
washing up
5
From Japan
On 2012-03-22 17:29:20
It's a bit pricey, but I'm purchasing a refill because it is gentle to the skin.
This review is about item#07097824.