Buy more than* S$200* and get FREE SHIPPING

  • Scotch-Brite for High Temperature Pad Griddle

Scotch-Brite for High Temperature Pad Griddle -

5.00 (3)
Item.#
07097885
Mfr.#
-
Package Qty.
1Box(10Sheet)
Ship pack of
1
64.53 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
220
Dimension (mm)
114x140x8
Type
Replacement pad
Application
Kitchen
Color
Brown
Material
Rayon, polypropylene
TRUSCO Part Number
309-0515
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
I use it to clean the iron plate of the teppanyaki store.
5
From Japan
On 2017-09-14 18:35:04
I am a teppanyaki shop, but I inherited Griddle from the previous generation, but I found it here where I was looking for where to buy the bad and I am repeating it. Although it is high, it is indispensable to clean the iron plate, so I think to continue using it.
This review is about item#7097885.
For Griddle cleaning
5
From Japan
On 2015-10-28 17:24:32
I had a hard time getting rid of putty after the baked work ended, but as soon as I learned about this product, it is easy to work and iron plate is shiny. I am very happy to meet this product.
This review is about item#07097885.
Okonomiyakiya's steel plate polish
5
From Japan
On 2013-07-16 16:40:35
I think there is only this product. . Very easy to use. .
This review is about item#07097885.