Buy more than* S$200* and get FREE SHIPPING

  • Bleach, "Kitchen Awa Haiter"

Bleach, "Kitchen Awa Haiter" -

4.89 (9)
Item.#
07097912
Mfr.#
-
Package Qty.
1PC(400mL)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
pH
Alkaline
Type
Body
Capacity (mL)
400
Ingredients
Sodium hypochlorite (chlorine), surfactant (sodium alkyl ether sulfate), sodium hydroxide
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
Sterilization of cups
4
From Japan
On 2017-05-18 04:38:03
Adherence is better than I thought. Tea bran, coffee astringent fell pretty.
This review is about item#23519134.
Around the workplace of the kitchen
5
From Japan
On 2016-10-27 14:42:39
Sink or drainage ditch, we use to Chashibu up of cup or bowl. Than using diluted the normal Haiter, I can use a pin point as it is hometown is To sprayed with foam, is very convenient.
This review is about item#23519143.
Using the company's kitchen
5
From Japan
On 2016-07-04 17:00:31
Because even take the kitchen of slime and smell, it uses well. In order to keep the kitchen clean is essential.
This review is about item#23519143.
Bleaching, etc. of the company of the kitchen
5
From Japan
On 2016-02-09 15:30:01
And time to be shortened to keep, is easy that does not stick to your hands I like it very much. Since the easy-to-bleaching, we use well so that you can maintain the cleanliness.
This review is about item#07097921.
Used for disinfection of kitchen
5
From Japan
On 2015-07-10 16:53:52
I like it because it is difficult for dripping because of foam
This review is about item#07097912.
For cutting board cutting etc.
5
From Japan
On 2015-05-18 11:58:17
The bubble type becomes the most beautiful. It is cheaper than other shops and I would like to purchase it here again.
This review is about item#39545204.
Clean kitchen drain
5
From Japan
On 2014-12-15 09:35:22
I put it in pickles and the drain port fell down. It may be good to be in the form of a foam.
This review is about item#07097912.
cleaning
5
From Japan
On 2014-03-04 20:28:42
It was cheap.
This review is about item#39545204.
Red mold mold in bath
5
From Japan
On 2013-12-16 08:09:43
I was danced in the advertisement of bus magic ring and bought it was nice but it did not fall. Foam heater after all fails to fall well.
This review is about item#07097921.