Buy more than* S$200* and get FREE SHIPPING

  • Bleach, "Kitchen Awa Haiter"

Bleach, "Kitchen Awa Haiter" -

5.00 (8)
Item.#
07097921
Mfr.#
-
Package Qty.
1PC(400mL)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Type
Tsukeka for
Capacity (mL)
400
pH
Alkaline
Ingredients
Sodium hypochlorite (chlorine), surfactant (sodium alkyl ether sulfate), sodium hydroxide
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Around the workplace of the kitchen
5
From Japan
On 2016-10-27 14:42:39
Sink or drainage ditch, we use to Chashibu up of cup or bowl. Than using diluted the normal Haiter, I can use a pin point as it is hometown is To sprayed with foam, is very convenient.
This review is about item#23519143.
Using the company's kitchen
5
From Japan
On 2016-07-04 17:00:31
Because even take the kitchen of slime and smell, it uses well. In order to keep the kitchen clean is essential.
This review is about item#23519143.
Bleaching, etc. of the company of the kitchen
5
From Japan
On 2016-02-09 15:30:01
And time to be shortened to keep, is easy that does not stick to your hands I like it very much. Since the easy-to-bleaching, we use well so that you can maintain the cleanliness.
This review is about item#07097921.
It used to sterilize kitchen
5
From Japan
On 2015-07-10 16:53:52
I like difficult to have for dripping of foam
This review is about item#07097912.
Such as the cutting board sterilization
5
From Japan
On 2015-05-18 11:58:17
Foam type is the most beautiful. Because cheaper than other shops also you want to buy here.
This review is about item#39545204.
Drain outlet cleaning of the kitchen
5
From Japan
On 2014-12-15 09:35:22
Dirt of the drain outlet and soaking it fell. Perhaps good to become foamy.
This review is about item#07097912.
cleaning
5
From Japan
On 2014-03-04 20:28:42
It was cheap.
This review is about item#39545204.
Fusarium head getting rid of the bath
5
From Japan
On 2013-12-16 08:09:43
Bought is danced to the propaganda of the bus Magic phosphorus did not fall I hope. After all, well it falls foam Haiter without way.
This review is about item#07097921.