Buy more than* S$200* and get FREE SHIPPING

  • Bleach, "Kitchen Haiter"

Bleach, "Kitchen Haiter" -

4.73 (30)
Item.#
07097946
Mfr.#
-
Package Qty.
1Set(5kgx3PC)
Ship pack of
1
109.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
pH
Alkaline
Ingredients
Sodium hypochlorite 6% (chlorine), surfactant (sodium alkyl ether sulfate), sodium hydroxide (alkaline agent)
Customer Reviews
5 star 24
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.73
30 Customer Reviews
The reviews are automatic translation.
Eradication of the kitchen
5
From Japan
On 2016-06-13 19:55:53
A large capacity, COSPA may be. Structure if even better, such as not to spill because it uses in portions
This review is about item#05828977.
Eradication around the kitchen, used to disinfect
5
From Japan
On 2016-02-10 13:04:35
We use the sterilization of kitchen around in general. Crockery, of course, is suitable for disinfection are also used to cloth or the like.
This review is about item#35351574.
Bleaching sterilization
5
From Japan
On 2016-01-11 14:50:52
Delivery of heavy object will be saved I think I made the order in a box unit if there is a display of one box of sales and what pieces a box
This review is about item#05828977.
Since always use.
5
From Japan
On 2015-12-21 18:33:23
So always use, can be very convenient to use, if the same amount of money as home improvement, it is more convenient to buy here.
This review is about item#05828977.
Bleaching of tableware
5
From Japan
On 2015-12-14 11:01:06
Well it falls.
This review is about item#35351574.
Bleaching such as kitchen cloth towel
3
From Japan
On 2015-11-16 09:51:35
Because for the spout to the bottle is heavy 5kg of commercial use is only the lid, it is hard to put in. Cap poured it's kitchen breach of other manufacturers had been separately attached.
This review is about item#05828977.
Bleaching of cloth
4
From Japan
On 2015-10-20 17:27:56
Rest assured that I always use.
This review is about item#34693897.
Sterilization in the kitchen
5
From Japan
On 2015-09-15 10:32:40
We have lot of use from the sterilization of cloth to the floor of the sterilization.
This review is about item#05828977.
Inspection instrument disinfection
3
From Japan
On 2015-08-07 15:49:01
Cheap price Unfortunately a container that unwieldy
This review is about item#07097946.
Sterilization around the kitchen
5
From Japan
On 2015-05-29 19:12:26
We are very pleased.
This review is about item#07097946.