Buy more than* S$200* and get FREE SHIPPING

  • Abrasive Cleanser, "Cream Cleanser JIFF"

Abrasive Cleanser, "Cream Cleanser JIFF" -

4.50 (2)
Item.#
07098016
Mfr.#
-
Package Qty.
1Box(270mLx24PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Capacity (mL)
270
pH
Weak alkaline
Ingredients
Abrasive (20%), (linear alkyl benzene sulfonate 9%) surfactants, foam control agents, dispersing agents
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
台所のシンク
5
From Japan
On 2017-04-12 15:09:22
いつも、これを使用しています。手軽で良くおちます。
This review is about item#9978857.
Cleaning of the kitchen
4
From Japan
On 2014-06-19 14:41:46
Sink is now clean. Some lemon, also would like to buy
This review is about item#09978857.