Buy more than* S$200* and get FREE SHIPPING

  • Liquid Laundry Detergent,"Soft and Dry"

Liquid Laundry Detergent,"Soft and Dry" -

5.00 (4)
Item.#
07098052
Mfr.#
-
Package Qty.
1PC(4L)
Ship pack of
1
30.88 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Dimensions (Width W x Height H x Depth D) (mm)
204x252x125
Ingredients
Surfactant-water-absorbing property improvement and anti-wrinkle agent, stabilizer
Weight (kg)
4.1
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
household use
5
From Japan
On 2015-08-16 14:54:17
It will be re-used for the second time. I bought a drugstore and other items, but I was not satisfied with the finish, I remembered the feel of the bath towel with this product.
This review is about item#07098052.
Work clothes washing
5
From Japan
On 2013-07-11 14:23:18
Because it is a hot work place, washing clothes is frequent. It absorbs sweat well and feels good, so it is popular among employees.
This review is about item#07098052.
It is a barber shop. When washing towel, making steam towel, put this soft & dry on and put it in the steam machine.
5
From Japan
On 2010-02-12 17:08:58
I was giving up because of disposal from a barber dealer, but I was able to purchase it here. It is smell more absorbent than other companies' softener.
This review is about item#07098052.
To washing.
5
From Japan
On 2009-10-21 12:14:36
Softeners are good for laundry softening, but I did not want water absorption to be worse. I heard rumors that this product has good water absorbency, so I tried to purchase it. According to the name of the product, the laundry becomes soft and the water absorbency of the towel etc was also GOOD ~ ♪ The scent is a scent like apples (^ ^)
This review is about item#07098052.