Buy more than* S$200* and get FREE SHIPPING

  • Detergent

Detergent -

4.50 (6)
Item.#
07098201
Mfr.#
-
Package Qty.
1PC(350mL)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
pH
Slightly alkaline
Type
For refilling
Capacity (mL)
350
Ingredients
Surfactant (alkyl amine oxide), foam control agents, cationic surface active agents
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Cleaning industry
5
From Japan
On 2016-09-27 15:39:20
It is indispensable to wipe twice, especially for dropping cigarettes. After use
cleaning
5
From Japan
On 2016-03-25 12:21:52
It can be used in various places in the house, it is easy to use. Moreover, it can also be used casually as it can also remove bacteria.
This review is about item#07098201.
Every morning desk wiping
5
From Japan
On 2015-10-30 14:44:35
I do not need to wipe twice, so I use it everyday. It is useful for light dirt.
This review is about item#07098201.
Place of dirt such as personal computer desk
3
From Japan
On 2015-07-10 16:56:17
Because the surroundings of the switch etc. become dirty with dirt, the PC desk also becomes dirty, so wipe twice and use it here with a cloth of microfiber. It fairly falls. Just because it is too dirty, or it may be hard for the time to be effective. But it falls over there.
This review is about item#07098192.
Cleaning (wiping)
4
From Japan
On 2012-12-14 20:07:02
Dirt falls cleanly, it is saved.
This review is about item#07098201.
Cleaning the oil-stained desk
5
From Japan
On 2012-02-23 14:40:32
It is a standard product so there is no mistake. Beauty refreshing oil dirt and tick dirt fall.
This review is about item#07098192.