Buy more than* S$200* and get FREE SHIPPING

  • Febreze W Sterilization

Febreze W Sterilization -

by P&G
4.25 (8)
Item.#
07098332
Mfr.#
-
Package Qty.
1PC(320mL)
Ship pack of
1
7.08 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Description 2
Deodorization, sanitization. It is the type that does not smell remain.
Weight (g)
330
Dimensions (Width W x Height H x Depth D) (mm)
120x220x65
Type
For refilling
Customer Reviews
5 star 4
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Deodorizing of various cloth products
5
From Japan
On 2017-01-17 23:00:51
Indeed Febreze. You will want to experiment with various things.
This review is about item#7098332.
Household goods
5
From Japan
On 2016-11-24 07:36:16
I use at home and the car. Expect the sterilization effect uses.
This review is about item#40412565.
Work clothes
5
From Japan
On 2015-09-16 20:16:51
Favorable
This review is about item#40412565.
Deodorant of clothing
4
From Japan
On 2013-10-26 12:09:31
Products are happy to have been used many times, but it is a little higher than the other sites.
This review is about item#07098332.
It was purchased for the eradication of the car's air cleaner.
4
From Japan
On 2013-09-16 18:39:32
Room immediately mold also replace the air cleaner with a new one has occurred is in trouble will smell mold. In the case of recirculated air smell of mold is filled the room. Try to use on a trial basis I hope if suppression mold smell even a little.
This review is about item#07098332.
Helmet, shoes, carpet
3
From Japan
On 2012-08-16 20:05:15
I wonder the price, but there is no dissatisfaction with the product. ... Because even in the Amazon have come up in the price cut 300 yen free shipping.
This review is about item#07098332.
The carpet or the like of living
3
From Japan
On 2012-07-29 16:28:25
Thing is not complaining because I think that it certainly had a higher price. To buy together with other goods, if you order not studied well I think cheap, is more of a local supermarket and drugstore was cheap.
This review is about item#07098332.
Use after smoking a cigarette.
5
From Japan
On 2009-09-11 06:32:16
Price is a good and affordable.
This review is about item#07098323.