Buy more than* S$200* and get FREE SHIPPING

  • Scotty Wet Tissue

Scotty Wet Tissue Unit

5.00 (2)
Item.#
07098874
Mfr.#
Unit
Package Qty.
1PC(150Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Sheet Dimensions (mm)
140x200
Weight (g)
465
Sheet Size (mm)
140x200
Dimensions (Width W x Height H x Depth D) (mm)
108x171x108
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for garbage dirt wiping
5
From Japan
On 2017-12-28 15:03:01
I am using it very much. It is a standard item of our house. I will also purchase it.
This review is about item#26237514.
For office wiping
5
From Japan
On 2016-02-29 19:10:02
It feels good and is safe because it is more scotie than anything.
This review is about item#07098874.