Buy more than* S$200* and get FREE SHIPPING

  • Scotty Wet Tissue

Scotty Wet Tissue RefillFor

5.00 (1)
Item.#
07098883
Mfr.#
RefillFor
Package Qty.
1PC(150Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Sheet Dimensions (mm)
140x200
Dimensions (Width W x Height H x Depth D) (mm)
80x170x55
Sheet Size (mm)
140x200
Weight (g)
380
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For towel of office
5
From Japan
On 2016-02-29 19:10:02
Touch is also good, what peace of mind so scotie than.
This review is about item#07098874.