Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Crecia Ef Hand Towel Soft Type 200

Crecia Ef Hand Towel Soft Type 200 37005

4.56 (9)
Item.#
07098901
Mfr.#
37005
Package Qty.
1Box(400Sheet(200Set)x30Pack)
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Sheet Dimensions (mm)
218x230
Material
Pulp + milk carton recycling pulp
Color
White
AS ONE Part Number
5-5057-02
Customer Reviews
5 star 5
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
For customers
5
From Japan
On 2018-04-09 19:03:36
Whitish color, good touch, quality think better. It is a good product.
This review is about item#7098892.
Ensure wiping
4
From Japan
On 2018-03-25 08:26:31
Wiping can be surely made from a thinner towel and the touch feels good. Because a little expensive price ☆ 4
This review is about item#07098892.
Used in hot water supply room
5
From Japan
On 2018-01-04 15:02:20
Soft and superior in water absorption, comfort is very good Since it uses many pieces a day, I try various other products as well
This review is about item#7098892.
Used when changing oil
5
From Japan
On 2017-12-24 16:41:08
Monotaro brand paper can also be cheap, but here it is handy for oil gauge wiping etc. because it receives soft impression that fine fiber and less paper fiber comes out.
This review is about item#7098892.
Cleaning product Toilet towel
4
From Japan
On 2017-03-25 16:26:29
Because the material is so soft, it is used for removing stains easily scratched. Toilet's handwashing has been hanging towels up to now, but when it is used frequently, such as at noon, it will be wiping hands in wet condition, so we adopt it in view of hygiene.
This review is about item#7098901.
I am using it to wipe the oil
4
From Japan
On 2016-01-15 17:13:47
I have used the hand towel here for over 10 years, but as the consumption tax rises the quality gets worse and the paper becomes thinner. I do not want the price to change, so I want you to price down.
This review is about item#07098901.
Used at home (mostly kitchen)
5
From Japan
On 2013-10-11 13:27:53
Other paper hand towels are like a thin cardboard, but unlike them, it is said that it is said that it feels like a thick tissue paper, or too much. Besides handwiping and table wiping, there may be problems on food hygiene, but it has also been used for dishwashing of dishes and draining vegetables. It is a quality that can be used in such a way without having a sense of resistance.
This review is about item#07098901.
Hand wash of the toilet after hand washing.
4
From Japan
On 2013-04-30 18:23:34
I use it in a toilet of sanitation factory. Because it is cheap, I purchase on a regular basis. There is no problem in use.
This review is about item#07098901.
Wipe after hand washing
5
From Japan
On 2013-03-10 10:22:19
Although it is soft and very comfortable to use, one can not wipe out moisture, so I will use a couple of them. Since usage increases, there is a sense of overcrowding. I will continue to use it in the future, I think that it is better if it is a bit cheaper.
This review is about item#07098901.