Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Paper Towel Dispenser
  • Stainless Steel Paper Towel Dispenser
  • Stainless Steel Paper Towel Dispenser
  • Stainless Steel Paper Towel Dispenser

Stainless Steel Paper Towel Dispenser OT-568-200-0

4.67 (9)
Item.#
07098917
Mfr.#
OT-568-200-0
Package Qty.
1PC
Ship pack of
1
58.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
264x135x135
Weight (kg)
0.8
TRUSCO Part Number
368-5675
Color
Black
Material
Stainless steel, ABS resin
Accessories
Double-sided tape and screws included
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
I use it as a wiping toilet in the factory.
4
From Japan
On 2017-09-08 08:22:08
Because the lid opens easily, replenishing of the paper is very easy. I think that the shape also has a luxury feeling with a hairline finish. Where paper comes out, ingenuity that makes it easy to pull out when paper is clogged I thought it was even better if there was.
This review is about item#07098917.
Normal size compatible towel paper
5
From Japan
On 2017-04-17 20:50:07
The substitute item which ordered size correspondence item was canceled handling is too expensive, but this item is a bit small, but the price is also irresponsible.
This review is about item#7098917.
Set in a hand washroom
5
From Japan
On 2016-04-16 19:23:52
I am satisfied with the beauty of appearance and ease of use. Try using double-sided tape for the time being, and then screw it when it falls.
This review is about item#07098917.
I gave it to the shop's toilet
5
From Japan
On 2016-04-04 19:30:04
I made inquiries before purchase and I was able to use it without problem because I was checking what monotarrow paper towels could use. It looks well, it is better to be attached with double-sided tape than anything else. Because it is a tile, it is difficult to open a hole and it is perfect on both sides. There is no problem in storage though it is 200 monolithic towels 1 bundle.
This review is about item#07098917.
To the factory toilet
5
From Japan
On 2015-04-10 13:58:27
Simple and well looking compact I am satisfied
This review is about item#07098917.
For bathroom restroom
5
From Japan
On 2013-07-12 14:24:38
I bought it at a lower price than other shops.
This review is about item#07098917.
Set on the wall of the toilet
3
From Japan
On 2013-03-01 12:59:38
A lot of paper towels also entered, I thought that it is the fastest way to puncture the wall, but even double sided tapes that I had inside are okay for now. I do not know how much or how strong this tape is.
This review is about item#07098917.
I am using it for marketing at a clinic.
5
From Japan
On 2010-10-13 09:49:15
Even without using screws, we currently have sufficient durability with double-sided tape. I feel it looked slim, I think that there is a sense of cleanliness and swapping of the paper is also smooth and easy to use.
This review is about item#07098917.
Washroom
5
From Japan
On 2009-04-01 22:12:42
There is no particular problem, but home centers may be cheaper.
This review is about item#07098917.