Buy more than* S$200* and get FREE SHIPPING

  • Toilet Brush, Case

Toilet Brush, Case TL101

3.88 (8)
Item.#
07098987
Mfr.#
TL101
Package Qty.
1Set
Ship pack of
1
10.37 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Color
White
Material
Polypropylene
Dimension (mm)
About 100x405x120
Customer Reviews
5 star 3
4 star 1
3 star 4
2 star 0
1 star 0
Review Rating: 3.88
8 Customer Reviews
The reviews are automatic translation.
Use in cleaning the toilet facilities
5
From Japan
On 2016-08-16 16:42:06
Convenient than I thought, it was easy to use
This review is about item#7098987.
Cleaning the toilet
5
From Japan
On 2016-08-10 15:57:53
It is to make you quite firm
This review is about item#7098987.
Site toilet
3
From Japan
On 2016-06-16 15:29:06
Brush is less likely to spread, Do not there is also durability.
This review is about item#07098987.
Cleaning the toilet
3
From Japan
On 2016-06-08 14:44:27
It was used well in spite of the price.
This review is about item#07098987.
For toilet cleaning company
3
From Japan
On 2015-04-14 14:53:05
When the portion of the lid is aligned with the body and the perfect, maybe better.
This review is about item#07098987.
Toilet cleaning eateries
4
From Japan
On 2014-06-30 21:54:02
In addition, since it is cheaper ,,,.
This review is about item#07098987.
cleaning
3
From Japan
On 2014-06-04 14:05:02
Direction of the brush, is the hardness also just well-easy-to-use and water is hard to bounce. I think the front side and placed in a case (in the direction in which remains have) still good.
This review is about item#07098987.
Cleaning the toilet
5
From Japan
On 2012-12-20 17:52:06
Case has firmly.
This review is about item#07098987.