Buy more than* S$200* and get FREE SHIPPING

  • Cart Replacement Bag

Cart Replacement Bag DS-232-310-5

Item.#
07099066
Mfr.#
DS-232-310-5
Package Qty.
1Sheet
Ship pack of
1
259.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Caution
Frame is sold separately.
Dimensions (Width W x Depth D x Height H) (mm)
490x430x630
Weight (g)
375
Standard
Kawafukuro Small
Storage Capacity (pcs)
It is not a guaranteed value cans (35mL) about 198 PET bottle (500mL) at about 106 guideline.
Purpose
In office and each public trash collecting, etc.
Capacity (L)
132
Material
100% nylon
Color
Yellow