Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • SP Chemical Mop Replacement, Yellow
  • SP Chemical Mop Replacement, Yellow
  • SP Chemical Mop Replacement, Yellow

SP Chemical Mop Replacement, Yellow CL-808-810-0

4.50 (2)
Item.#
07099102
Mfr.#
CL-808-810-0
Package Qty.
1PC
Ship pack of
1
15.10 SGD
ADD TO CART
Shipped after 2017-05-08
Now we ship to...
...see all
Item Feature
Type
Spare
Width (cm)
About 42
Material
Yarn: 100% cotton, fabric: 100% cotton
Standard
25cm
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Cleaning of office
4
From Japan
On 2014-10-21 15:05:10
Since the mop of the body (manufacturer unknown) and the size of the out it is a little different does not fit well, but I think whether good because once available. Horizontal and vertical size of the body insertion portion will be saved and is is written.
This review is about item#07099111.
Cleaning of flooring
5
From Japan
On 2013-10-11 14:31:12
Since the light easy-to-use.
This review is about item#07099102.