Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • SP Chemical Mop Replacement, Yellow

SP Chemical Mop Replacement, Yellow CL-808-830-0

4.50 (2)
Item.#
07099111
Mfr.#
CL-808-830-0
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Type
Spare
Width (cm)
About 60
Material
Yarn: 100% cotton, fabric: 100% cotton
Standard
40cm
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Cleaning office
4
From Japan
On 2014-10-21 15:05:10
I do not get along well because the size is slightly different from the body of mop (maker unknown), but I think whether it is good to use once. It is saved if the vertical and horizontal sizes of the main body insertion part are written.
This review is about item#07099111.
Cleaning flooring
5
From Japan
On 2013-10-11 14:31:12
It is light so it is easy to use.
This review is about item#07099102.