Buy more than* S$200* and get FREE SHIPPING

  • Door Mat II
  • Door Mat II
  • Door Mat II
  • Door Mat II
  • Door Mat II
  • Door Mat II

Door Mat II MR-139-440-5

4.82 (11)
Item.#
07099172
Mfr.#
MR-139-440-5
Package Qty.
1Sheet
Ship pack of
1
51.55 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Ash
Dimension (mm)
600x900
Material
Vinyl chloride
Thickness (mm)
About ten
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
For the store entrance
5
From Japan
On 2017-01-23 15:24:48
To buy I think that after more than one year. Afternoon sun hits, but the location of the windswept to wind and rain, is still not downright. We are very satisfied.
This review is about item#7099172.
To the office before the inlet portion
5
From Japan
On 2016-12-14 14:53:57
We firmly attached to the ground, also take garbage dirt. It is very satisfactory.
This review is about item#7099172.
For the home of the entrance
5
From Japan
On 2016-08-23 21:53:45
Entrance of the slip at the time of rainfall was looking for a big doormat in the main purpose. Colors inconspicuous and light cushion feeling I like.
This review is about item#7099181.
Room entrance mat
4
From Japan
On 2016-05-19 16:59:25
Me take a very good dirt, it makes clean kept through and interior.
This review is about item#07099181.
We laid storefront.
5
From Japan
On 2016-03-31 12:52:21
The surface is good cloth Poku and soft feel.
This review is about item#07099181.
As a company doormat
5
From Japan
On 2016-03-14 15:26:02
Matt had been using for many years reblogged had made because it was quite tired. Frequently mat is not conspicuous than the green, dirt inconspicuous? Smile is a good feeling. Also solid material.
This review is about item#07099172.
Installed in the factory before the office
4
From Japan
On 2015-10-09 19:58:57
While looking for variety seen, there is no thing of size to fit in the frame you have the current installation, this product is so the entire circumference gore there was 20mm, was able to fit in the frame to cut the gore. I think as good for the price feeling.
This review is about item#07099172.
Entrance of the company building
5
From Japan
On 2015-09-07 19:20:08
Than we imagined we are firm, but it was very supple. Since the cushioning properties at best there is also the length of the coil is firmly down to me likely to feel the dirt of the shoes.
This review is about item#07099181.
Entrance of shoes Noise Removal
5
From Japan
On 2015-06-05 15:22:51
The better cushioning properties is there, the price is also satisfied. I'm happy if there is also a wide version of the longer width.
This review is about item#07099181.
Home of doormat
5
From Japan
On 2015-05-04 14:51:22
It is matched and around in a modest color
This review is about item#03345727.