Buy more than* S$200* and get FREE SHIPPING

  • Door Mat II
  • Door Mat II
  • Door Mat II
  • Door Mat II
  • Door Mat II
  • Door Mat II

Door Mat II MR-139-448-5

4.82 (11)
Item.#
07099181
Mfr.#
MR-139-448-5
Package Qty.
1Sheet
Ship pack of
1
166.67 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Color
Ash
Dimension (mm)
900x1800
Material
Vinyl chloride
Thickness (mm)
About ten
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
For the store entrance
5
From Japan
On 2017-01-23 15:24:48
To buy I think that after more than one year. Afternoon sun hits, but the location of the windswept to wind and rain, is still not downright. We are very satisfied.
This review is about item#7099172.
To the office before the inlet portion
5
From Japan
On 2016-12-14 14:53:57
We firmly attached to the ground, also take garbage dirt. It is very satisfactory.
This review is about item#7099172.
For the home of the entrance
5
From Japan
On 2016-08-23 21:53:45
Entrance of the slip at the time of rainfall was looking for a big doormat in the main purpose. Colors inconspicuous and light cushion feeling I like.
This review is about item#7099181.
Room entrance mat
4
From Japan
On 2016-05-19 16:59:25
Me take a very good dirt, it makes clean kept through and interior.
This review is about item#07099181.
We laid storefront.
5
From Japan
On 2016-03-31 12:52:21
The surface is good cloth Poku and soft feel.
This review is about item#07099181.
As a company doormat
5
From Japan
On 2016-03-14 15:26:02
Matt had been using for many years reblogged had made because it was quite tired. Frequently mat is not conspicuous than the green, dirt inconspicuous? Smile is a good feeling. Also solid material.
This review is about item#07099172.
Set up in front of factory office
4
From Japan
On 2015-10-09 19:58:57
I tried looking at various things, but there was no thing of the size that fits in the existing installation frame, and this product had 20 mm of girder perimeter, so I could cut the gore and put it in the frame. I think that the use feeling is good for the price as well.
This review is about item#07099172.
The entrance of the company building
5
From Japan
On 2015-09-07 19:20:08
It was firmer than I imagined, but it was very supple. I feel that cushioning is also good and there is also the length of the coil so it seems to get the dirt of the shoe firmly dropped.
This review is about item#07099181.
Entrance's shoes foot waste
5
From Japan
On 2015-06-05 15:22:51
There is better cushioning property, the price is satisfactory. I am happy to have a longer and wider version.
This review is about item#07099181.
Home entrance mat
5
From Japan
On 2015-05-04 14:51:22
It matches surroundings with discreet colors
This review is about item#03345727.