Buy more than* S$200* and get FREE SHIPPING

  • Pressure Reducing Valve
  • Pressure Reducing Valve
  • Pressure Reducing Valve

Pressure Reducing Valve RP6-B

by VENN
Item.#
07099267
Mfr.#
RP6-B
Package Qty.
1PC
Ship pack of
1
539.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Material (diaphragm)
SUS (stainless steel)
Materials (Valve / Valve seat)
SUS (stainless steel)
Before/After Minimum Differential Pressure of Valve:(MPa)
0.05
Material (Body)
FC (gray cast iron)
Dimension G(mm)
62
Dimensions L (mm)
140
Cv Value
1
Allowable Leakage Amount
Less than 0.05% of rated flow
Secondary Side Adjustable Pressure Range (MPa)
0.03 to 0.8
Pressure Resistance (MPa [kgf/cm2])
Water pressure: 1.5 [15]
Others
Please attach a strainer to the primary side of the pressure reduction valve.
Purpose
Construction facility, plant facility etc. Pilot type general purpose product. (Large amount)
Material (piston cylinder)
CAC (bronze casting)
End Connection
JIS 10K FF flange
Compatible Fluid
Steam
Specification
High durability and precision control
Dimension H (mm)
155
Form
Pilot
Weight (kg)
7.5
Maximum Pressure Reducing Ratio
20:01
Primary Compatible Pressure (MPa)
1.0
Fluid Temperature (Degree C)
184or less
Caution
Please attach a strainer to the primary side of the pressure reduction valve.
Offset
(0.08MPa beyond the secondary-side adjustment pressure 0.07) 0.05MPa within (0.07MPa beyond the secondary-side adjustment pressure 0.035) (secondary-side adjustment pressure 0.03 to 0.035MPa) 0.03MPa 0.02MPa within within