Buy more than* S$200* and get FREE SHIPPING

  • Pressure Reducing Valve
  • Pressure Reducing Valve
  • Pressure Reducing Valve

Pressure Reducing Valve RP6-B

by Venn
Item.#
07099285
Mfr.#
RP6-B
Package Qty.
1PC
Ship pack of
1
689.90 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Material (diaphragm)
SUS (stainless steel)
Materials (Valve / Valve seat)
SUS (stainless steel)
Before/After Minimum Differential Pressure of Valve:(MPa)
0.05
Material (Body)
FC (gray cast iron)
Maximum Pressure Reducing Ratio
20:1
Primary Compatible Pressure (MPa)
1.0
Dead end shut-off Pressure (MPa [kgf])
less than 0.02 [0.2]
Nominal Diameter d
25
Dimension H (mm)
160
Form
Pilot type
Weight (kg)
9
Caution
Please attach a strainer to the primary side of the pressure reduction valve.
Others
Please attach a strainer to the primary side of reducing pressure control valve.
Material (piston cylinder)
CAC (bronze casting)
End Connection
JIS 10K FF flange
Compatible Fluid
Steam
Specification
High durability and precision control
Secondary Side Adjustable Pressure Range (MPa)
0.03 - 0.8
Pressure Resistance (MPa [kgf/cm2])
Hydraulic pressure: 1.5 [15]
Fluid Temperature (Degree C)
less than 184
Dimension G(mm)
67
Dimensions L (mm)
150
Cv Value
4
Allowable Leakage Amount
less than 0.05 of rated flow
Offset
Less than 0.02 MPa (secondary-side adjustment pressure 0.03-0.035 MPa) Less than 0.03 MPa (beyond the secondary-side adjustment pressure 0.035. 0.07 MPa) Less than 0.05 MPa (beyond the secondary-side adjustment pressure 0.07. 0.08 MPa)