Buy more than* S$200* and get FREE SHIPPING

  • Pressure Reducing Valve
  • Pressure Reducing Valve
  • Pressure Reducing Valve

Pressure Reducing Valve RP6-B

by VENN
Item.#
07099303
Mfr.#
RP6-B
Package Qty.
1PC
Ship pack of
1
849.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (diaphragm)
SUS (stainless steel)
Materials (Valve / Valve seat)
SUS (stainless steel)
Before/After Minimum Differential Pressure of Valve:(MPa)
0.05
Material (Body)
FC (gray cast iron)
Nominal Diameter d
40
Dimension H (mm)
182
Form
Pilot
Weight (kg)
12.5
Maximum Pressure Reducing Ratio
20:01
Primary Compatible Pressure (MPa)
1
Dead end shut-off Pressure (MPa [kgf])
0.02 [0.2] or less
Others
Please attach a strainer on the primary side of the pressure reducing valve
Material (piston cylinder)
CAC (bronze casting)
End Connection
JIS 10K FF flange
Compatible Fluid
Steam
Specification
High durability and precision control
Dimension G(mm)
73
Dimensions L (mm)
180
Cv Value
9
Allowable Leakage Amount
Less than 0.05% of rated flow
Secondary Side Adjustable Pressure Range (MPa)
0.03 to 0.8
Pressure Resistance (MPa [kgf/cm2])
Water pressure: 1.5 [15]
Fluid Temperature (Degree C)
184 or less
Offset
(0.08MPa beyond the secondary side pressure adjustment 0.07) 0.05MPa within (0.07MPa beyond the secondary-side adjustment pressure 0.035) (secondary-side adjustment pressure 0.03 - 0.035MPa) 0.03MPa 0.02MPa within within