Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pressure Reducing Valve
  • Pressure Reducing Valve
  • Pressure Reducing Valve

Pressure Reducing Valve RP6-B

by VENN
5.00 (1)
Item.#
07099312
Mfr.#
RP6-B
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
929.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (diaphragm)
SUS (stainless steel)
Materials (Valve / Valve seat)
SUS (stainless steel)
Before/After Minimum Differential Pressure of Valve:(MPa)
0.05
Material (Body)
FC (gray cast iron)
Primary Compatible Pressure (MPa)
1.0
Fluid Temperature (Degree C)
184or less
Dimension G(mm)
86
Dimensions L (mm)
200
Weight (kg)
15.5
Maximum Pressure Reducing Ratio
20:01
Purpose
Construction facility, plant facility etc. Pilot type general purpose product. (Large amount)
Others
Please attach a strainer to the primary side of the pressure reduction valve.
Material (piston cylinder)
CAC (bronze casting)
End Connection
JIS 10K FF flange
Compatible Fluid
Steam
Specification
High durability and precision control
Pressure Resistance (MPa [kgf/cm2])
Water pressure: 1.5 [15]
Nominal Diameter d
50
Dimension H (mm)
187
Form
Pilot
Allowable Leakage Amount
Less than 0.05% of rated flow
Secondary Side Adjustable Pressure Range (MPa)
0.03 to 0.8
Offset
(0.08MPa beyond the secondary-side adjustment pressure 0.07) 0.05MPa within (0.07MPa beyond the secondary-side adjustment pressure 0.035) (secondary-side adjustment pressure 0.03 to 0.035MPa) 0.03MPa 0.02MPa within within
Caution
Please attach a strainer to the primary side of the pressure reduction valve.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Steam kettle
5
From Japan
On 2018-01-26 22:10:08
I would like you to sell replacement parts when disassembling and cleaning.
This review is about item#7099285.