Buy more than* S$200* and get FREE SHIPPING

  • Pressure Reducing Valve
  • Pressure Reducing Valve
  • Pressure Reducing Valve

Pressure Reducing Valve RP6-B

by VENN
5.00 (1)
Item.#
07099321
Mfr.#
RP6-B
Package Qty.
1PC
Ship pack of
1
1,379.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Material (diaphragm)
SUS (stainless steel)
Materials (Valve / Valve seat)
SUS (stainless steel)
Before/After Minimum Differential Pressure of Valve:(MPa)
0.05
Material (Body)
FC (gray cast iron)
Secondary Side Adjustable Pressure Range (MPa)
0.03 to 0.8
Pressure Resistance (MPa [kgf/cm2])
Water pressure: 1.5 [15]
Nominal Diameter d
65
Dimension H (mm)
202
Form
Pilot
Weight (kg)
20.5
Maximum Pressure Reducing Ratio
20:01
Purpose
Construction facility, plant facility etc. Pilot type general purpose product. (Large amount)
Others
Please attach a strainer to the primary side of the pressure reduction valve.
Material (piston cylinder)
CAC (bronze casting)
End Connection
JIS 10K FF flange
Compatible Fluid
Steam
Specification
High durability and precision control
Primary Compatible Pressure (MPa)
1.0
Fluid Temperature (Degree C)
184or less
Dimension G(mm)
94
Dimensions L (mm)
230
Cv Value
25
Allowable Leakage Amount
Less than 0.05% of rated flow
Caution
Please attach a strainer to the primary side of the pressure reduction valve.
Offset
(0.08MPa beyond the secondary-side adjustment pressure 0.07) 0.05MPa within (0.07MPa beyond the secondary-side adjustment pressure 0.035) (secondary-side adjustment pressure 0.03 to 0.035MPa) 0.03MPa 0.02MPa within within
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Steam kettle
5
From Japan
On 2018-01-26 22:10:08
I would like you to sell replacement parts when disassembling and cleaning.
This review is about item#7099285.