Buy more than* S$200* and get FREE SHIPPING

  • Pressure Reducing Valve
  • Pressure Reducing Valve
  • Pressure Reducing Valve

Pressure Reducing Valve RP6-B

by Venn
Item.#
07099337
Mfr.#
RP6-B
Package Qty.
1PC
Ship pack of
1
1,509.90 SGD
ADD TO CART
Shipped after 2017-07-03
Now we ship to...
...see all
Item Feature
Material (diaphragm)
SUS (stainless steel)
Materials (Valve / Valve seat)
SUS (stainless steel)
Before/After Minimum Differential Pressure of Valve:(MPa)
0.05
Material (Body)
FC (gray cast iron)
Maximum Pressure Reducing Ratio
20:01
Primary Compatible Pressure (MPa)
1.0
Fluid Temperature (Degree C)
184or less
Dimension G(mm)
110
Dimensions L (mm)
260
Cv Value
36
Allowable Leakage Amount
Less than 0.05% of rated flow
Purpose
Construction facility, plant facility etc. Pilot type general purpose product. (Large amount)
Others
Please attach a strainer to the primary side of the pressure reduction valve.
Material (piston cylinder)
CAC (bronze casting)
End Connection
JIS 10K FF flange
Compatible Fluid
Steam
Specification
High durability and precision control
Secondary Side Adjustable Pressure Range (MPa)
0.03 to 0.8
Pressure Resistance (MPa [kgf/cm2])
Water pressure: 1.5 [15]
Nominal Diameter d
80
Dimension H (mm)
221
Form
Pilot
Weight (kg)
26.5
Caution
Please attach a strainer to the primary side of the pressure reduction valve.
Offset
(0.08MPa beyond the secondary-side adjustment pressure 0.07) 0.05MPa within (0.07MPa beyond the secondary-side adjustment pressure 0.035) (secondary-side adjustment pressure 0.03 to 0.035MPa) 0.03MPa 0.02MPa within within