Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Safety Relief Valves
  • Safety Relief Valves
  • Safety Relief Valves

Safety Relief Valves SL38-D

by VENN
3.00 (1)
Item.#
07099346
Mfr.#
SL38-D
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please do not adjust (change) the set pressure. In the remote chance that adjustment is needed, please have it done by a skilled professional (maintenence worker, etc).
Cap Model
Without lever
Set Pressure (MPa)
0.3
Dimension L1 (mm)
30
Connection D (inch)
1/2
Effective Area pi Dl (mm2)
17.5
Valve Seat Part Diameter D (mm)
14
Lift l (mm)
0.4
Compatible Fluid
Steam, gas, liquid
Dimension L2 (mm)
36
Materials (Valve)
SCS13 (stainless steel cast steel)
Fluid Temperature (Degree C)
225 or less
Specification
CAC-SCS made, general purpose
Nominal Diameter
15
Form
Lifting type
Material (Body)
SCS13 (stainless-steel cast steel)
Weight (kg)
0.5
End Connection
JIS Rc screw thread
Material (case)
Spring casing: CAC406 (bronze casting)
Height H (mm)
84
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Pressure vessel
3
From Japan
On 2017-05-03 14:59:45
I want a simple pressure adjustment manual. Is there a set pressure display?
This review is about item#7099355.