Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Safety Relief Valves
  • Safety Relief Valves
  • Safety Relief Valves

Safety Relief Valves SL38-D

by VENN
3.00 (1)
Item.#
07099355
Mfr.#
SL38-D
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please do not adjust (change) the set pressure. In the remote chance that adjustment is needed, please have it done by a skilled professional (maintenence worker, etc).
Cap Model
Without lever
Set Pressure (MPa)
0.3
Nominal Diameter
20
Form
Lifting type
Material (Body)
SCS13 (stainless-steel cast steel)
Weight (kg)
0.6
End Connection
JIS Rc screw thread
Material (case)
Spring casing: CAC406 (bronze casting)
Height H (mm)
89
Materials (Valve)
SCS13 (stainless steel cast steel)
Fluid Temperature (Degree C)
225 or less
Specification
CAC-SCS made, general purpose
Connection D (inch)
3/4
Effective Area pi Dl (mm2)
29.8
Valve Seat Part Diameter D (mm)
19
Lift l (mm)
0.5
Compatible Fluid
Steam, gas, liquid
Dimension L2 (mm)
40
Dimension L1 (mm)
35
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Pressure vessel
3
From Japan
On 2017-05-03 14:59:45
I want a simple pressure adjustment manual. Is there a set pressure display?
This review is about item#7099355.