Buy more than* S$200* and get FREE SHIPPING

  • Safety Relief Valves
  • Safety Relief Valves
  • Safety Relief Valves

Safety Relief Valves SL38-D

by VENN
3.00 (1)
Item.#
07099364
Mfr.#
SL38-D
Package Qty.
1PC
Ship pack of
1
259.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Caution
Please do not adjust (change) the set pressure. In the remote chance that adjustment is needed, please have it done by a skilled professional (maintenence worker, etc).
Cap Model
Without lever
Set Pressure (MPa)
0.3
Dimension L2 (mm)
46
Dimension L1 (mm)
40
Connection D (inch)
1
Effective Area pi Dl (mm2)
43.3
Valve Seat Part Diameter D (mm)
23
Lift l (mm)
0.6
Compatible Fluid
Steam, gas, liquid
Materials (Valve)
SCS13 (stainless steel cast steel)
Fluid Temperature (Degree C)
225 or less
Specification
CAC-SCS made, general purpose
Height H (mm)
92
Nominal Diameter
25
Form
Lifting type
Material (Body)
SCS13 (stainless-steel cast steel)
Weight (kg)
0.8
End Connection
JIS Rc screw thread
Material (case)
Spring casing: CAC406 (bronze casting)
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Pressure vessel
3
From Japan
On 2017-05-03 14:59:45
I want a simple pressure adjustment manual. Is there a set pressure display?
This review is about item#7099355.