Buy more than* S$200* and get FREE SHIPPING

  • Safety Relief Valves
  • Safety Relief Valves
  • Safety Relief Valves

Safety Relief Valves SL38-D

by VENN
3.00 (1)
Item.#
07099382
Mfr.#
SL38-D
Package Qty.
1PC
Ship pack of
1
419.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Caution
Please do not adjust (change) the set pressure. In the remote chance that adjustment is needed, please have it done by a skilled professional (maintenence worker, etc).
Cap Model
Without lever
Set Pressure (MPa)
0.3
Material (case)
Spring case: CAC406 (bronze casting)
Height H (mm)
120
Nominal Diameter
40
Form
Lift equation
Material (Body)
SCS13 (stainless steel cast steel)
Weight (kg)
1.8
End Connection
JIS Rc screw
Materials (Valve)
SCS13 (stainless steel cast steel)
Fluid Temperature (Degree C)
225 or less
Specification
CAC-SCS made, general purpose
Dimension L2 (mm)
60
Dimension L1 (mm)
55
Connection D (inch)
1 1/2
Effective Area pi Dl (mm2)
125.6
Valve Seat Part Diameter D (mm)
40
Lift l (mm)
1
Compatible Fluid
Steam, gas, liquid
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Pressure vessel
3
From Japan
On 2017-05-03 14:59:45
I want a simple pressure adjustment manual. Is there a set pressure display?
This review is about item#7099355.