Buy more than* S$200* and get FREE SHIPPING

  • Safety Relief Valves
  • Safety Relief Valves
  • Safety Relief Valves

Safety Relief Valves SL38-D

by VENN
3.00 (1)
Item.#
07099391
Mfr.#
SL38-D
Package Qty.
1PC
Ship pack of
1
579.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Caution
Please do not adjust (change) the set pressure. In the remote chance that adjustment is needed, please have it done by a skilled professional (maintenence worker, etc).
Cap Model
Without lever
Set Pressure (MPa)
0.3
Weight (kg)
3.4
End Connection
JIS Rc screw
Material (case)
Spring case: CAC406 (bronze casting)
Height H (mm)
151
Nominal Diameter
50
Form
Lift equation
Material (Body)
SCS13 (stainless steel cast steel)
Materials (Valve)
SCS13 (stainless steel cast steel)
Fluid Temperature (Degree C)
225 or less
Specification
CAC-SCS made, general purpose
Lift l (mm)
1.3
Compatible Fluid
Steam, gas, liquid
Dimension L2 (mm)
73
Dimension L1 (mm)
65
Connection D (inch)
2
Effective Area pi Dl (mm2)
204.1
Valve Seat Part Diameter D (mm)
50
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Pressure vessel
3
From Japan
On 2017-05-03 14:59:45
I want a simple pressure adjustment manual. Is there a set pressure display?
This review is about item#7099355.