Buy more than* S$200* and get FREE SHIPPING

  • Pressure Reducing Valve
  • Pressure Reducing Valve
  • Pressure Reducing Valve

Pressure Reducing Valve RD40-JL

by VENN
5.00 (1)
Item.#
07099407
Mfr.#
RD40-JL
Package Qty.
1PC
Ship pack of
1
399.90 SGD
ADD TO CART
Shipped after 2017-12-22
Now we ship to...
...see all
Item Feature
Material (bellows)
SUS (stainless steel)
Before/After Minimum Differential Pressure of Valve:(MPa)
0.02
Material (gasket)
PTFE
Material (Body)
CAC406 (bronze casting)
Dimensions L (mm)
83
End Connection
JIS Rc screw
Maximum Pressure Reducing Ratio
20:01
Primary Compatible Pressure (MPa)
1.0 or less
Dimensions d (inch)
1/2
Paint Color
(Nameplate, spring) green
Purpose
Steam instrument and device such as food machine, medical equipment, and laundry.
Materials (Valve / Valve seat)
SUS (stainless steel)
Compatible Fluid
Steam
Dimension G(mm)
55
Specification
Small size, CAC made, wide use
Form
Direct acting type
Weight (kg)
1.7
Secondary Side Adjustable Pressure Range (MPa)
0.02 to 0.25
Pressure Resistance (MPa [kgf/cm2])
Water pressure: 1.5 [15]
Fluid Temperature (Degree C)
220or less
Dimension H (mm)
128
Others
Please attach a strainer to the primary side of the pressure reduction valve.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Steam line for steam clothes dryer
5
From Japan
On 2014-10-24 13:28:56
The usage situation is very good. I would like to use it when necessary again in the future.
This review is about item#07099434.