Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pressure Reducing Valve
  • Pressure Reducing Valve
  • Pressure Reducing Valve

Pressure Reducing Valve RD40-JM

by VENN
5.00 (1)
Item.#
07099434
Mfr.#
RD40-JM
Package Qty.
1PC
Ship pack of
1
399.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (bellows)
SUS (stainless steel)
Before/After Minimum Differential Pressure of Valve:(MPa)
0.02
Material (gasket)
PTFE
Material (Body)
CAC406 (bronze casting)
Dimension H (mm)
183
Form
Direct acting type
Weight (kg)
1.7
Secondary Side Adjustable Pressure Range (MPa)
0.2 to 0.4
Pressure Resistance (MPa [kgf/cm2])
Water pressure: 1.5 [15]
Fluid Temperature (Degree C)
220or less
Purpose
Steam instrument and device such as food machine, medical equipment, and laundry.
Materials (Valve / Valve seat)
SUS (stainless steel)
Compatible Fluid
Steam
Dimension G(mm)
55
Specification
Small size, CAC made, wide use
Dimensions L (mm)
83
End Connection
JIS Rc screw
Maximum Pressure Reducing Ratio
20:01
Primary Compatible Pressure (MPa)
1.0 or less
Dimensions d (inch)
1/2
Paint Color
(Nameplate, spring) blue
Others
Please attach a strainer to the primary side of the pressure reduction valve.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Steam line for steam clothes dryer
5
From Japan
On 2014-10-24 13:28:56
The usage situation is very good. I would like to use it when necessary again in the future.
This review is about item#07099434.