Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pressure Reducing Valve
  • Pressure Reducing Valve
  • Pressure Reducing Valve

Pressure Reducing Valve RD40-JM

by VENN
5.00 (1)
Item.#
07099452
Mfr.#
RD40-JM
Package Qty.
1PC
Ship pack of
1
419.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material (bellows)
SUS (stainless steel)
Before/After Minimum Differential Pressure of Valve:(MPa)
0.02
Material (gasket)
PTFE
Material (Body)
CAC406 (bronze casting)
Pressure Resistance (MPa [kgf/cm2])
Water pressure: 1.5 [15]
Fluid Temperature (Degree C)
220or less
Nominal Diameter
25
Nominal Diameter (A)
25
Form
Direct acting type
Weight (kg)
1.9
Secondary Side Adjustable Pressure Range (MPa)
0.2 to 0.4
Purpose
Steam instrument and device such as food machine, medical equipment, and laundry.
Materials (Valve / Valve seat)
SUS (stainless steel)
Compatible Fluid
Steam
Dimension G(mm)
55
Specification
Small size, CAC made, wide use
Dimensions d (inch)
1
Paint Color
(Nameplate, spring) blue
Dimension H (mm)
183
Dimensions L (mm)
108
End Connection
JIS Rc screw
Maximum Pressure Reducing Ratio
20:01
Primary Compatible Pressure (MPa)
1.0 or less
Others
Please attach a strainer to the primary side of the pressure reduction valve.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Steam line for steam clothes dryer
5
From Japan
On 2014-10-24 13:28:56
The usage situation is very good. I would like to use it when necessary again in the future.
This review is about item#07099434.